14-1 AWG, IMSA

Item #: 0121149

Cat #: 1401IMSAX2500

UPC:

Company wide:
0 in stock
14-1 AWG, IMSA Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 2500 ft Reel.

Overview

14-1 AWG, IMSA Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 2500 ft Reel.
Also known as: 1401IMSAX2500

Specifications

Jacket: PE
Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: PE
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Color: Black
Conductors: 1