4" LED Gimbal Light Engine, 30K, Satin Nickel

Item #: 0121107

Cat #: ELG406930SN

UPC: 080083693733

Call for price
Company wide:
0 in stock
4 Inch LED Satin Nickel Gimbal Trim / Light Engine, 3000K, for Halo H457 LED Housings - GEN2

Overview

4 Inch LED Satin Nickel Gimbal Trim / Light Engine, 3000K, for Halo H457 LED Housings - GEN2

Halo 4" LED series includes light engines designed for use with 4" TL4 Series LED trims, and adjustable gimbals that combine an adjustable gimbal trim and LED light engine. Both the modular H4 light engine + trim combination, and the adjustable gimbal with integrated trim are designed for use with Halo 4" H457 Series LED housings. The H4 LED adjustable gimbal family features 35° tilt and offers interchangeable optics with three beam distributions of 25°, 35°, and 50°. The H4 light engines feature 90 CRI and are available in 2700K, 3000K, 3500K, 4000K color temperatures. This series is designed for applications that demand MR16-like small aperture appearance, energy savings, low maintenance, and long life of LED. ENERGY STAR® qualified with select trims.

Also known as: 080083693733, ELG406930SN, HALELG406930SN

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Size: 4 in
Lumens: 800
Color Rendering Index (CRI): 90
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Size: 4 in
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 800
Diameter: 4 in
Dimmable: Yes