Cable Tray 90° Horizontal Bend, 24" Radius, 12" W, 6" H, Aluminum

Item #: 0121098

Cat #: 6A1290HB24

UPC: 781011207823

Call for price
Company wide:
8 in stock
Documents & Guides
Cable Tray 90° Horizontal Bend, 24" Radius, 12" Wide, 6" High, Aluminum

Overview

Cable Tray 90° Horizontal Bend, 24" Radius, 12" Wide, 6" High, Aluminum
Also known as: 781011207823, 6A1290HB24, BLI6A1290HB24

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Angle: 90°
Width: 12 in
Material: Aluminum
Depth: 6 in
Angle: 90°