
5-Light Chandelier, Brushed Nickel, 100 Watt, 120V
Item #: 0121089
Cat #: P4441-20
UPC: 785247166862
$ 287.33 EA
Company wide:
0
in stock
Documents & Guides
5-Light Chandelier, Brushed Nickel, Etched Glass Shades, Medium Sockets, 100 Watt, 120 Volt
Overview
5-Light Chandelier, Brushed Nickel, Etched Glass Shades, Medium Sockets, 100 Watt, 120 Volt
Five-light chandelier from Gather possesses a smart simplicity to complement today's home. Antique bronze metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42 in of 9 gauge chain is supplied for ceiling chain mount.
Also known as: 785247166862, P4441-20, PROP444120
Specifications
| Color: | Antique Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 20 1/2 in |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Color: | Antique Bronze |
| Wattage: | 100 |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Diameter: | 20 1/2 in |
| Light Technology: | Incandescent |