1 Light Etched Glass Traditional Mini-Pendant Light, Antique Bronze

Item #: 0121087

Cat #: P5113-20

UPC: 785247166824

$ 125.02 EA
Company wide:
0 in stock
Documents & Guides
One Light Etched Glass Traditional Mini-Pendant Light, 4 Inch x 4 Inch x 5.75 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Etched Glass Traditional Mini-Pendant Light, 4 Inch x 4 Inch x 5.75 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Gather possesses a smart simplicity to complement today's home. This one-light mini-pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Complimented by a Antique Bronze finish.

Also known as: 785247166824, P5113-20, PROP511320

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65