DAYBRITE 2DCLG231U6-FA21-UNV- 1/2-EB

Item #: 0121058

Cat #: 2DCLG231U6FA21

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DAYBRITE 2DCLG231U6-FA21-UNV- 1/2-EB

Overview

DAYBRITE 2DCLG231U6-FA21-UNV- 1/2-EB
Also known as: 2DCLG231U6FA21, DAY2DCLG231U6FA21

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by padlocking handle
  • NEMA Type 4, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Type 4, A722436FSDAG item measures 72.06x24.06x36.06in. with a material of Mild Steel colored Gray.
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Single door type 4 foam in place gasket, double door type 3R strip gasket
  • Bonding provision on door

Specifications

No Specifications Available