Fluorescent Lamp, ALTO II High Lumen, T8, 32W, 3500K *** Discontinued ***

Item #: 0121013
Cat #: F32T8/HL735/ALTO 30PK
UPC: 046677453732
Call for price
Company wide:
0 in stock
Fluorescent, ALTO II High Lumen Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2850, Design Lumens: 2710, Rated Average Life: 30,000-36,000 Hrs., CRI: 78, Color Temp: 3500K. Length: 48 in. *Philips Part # 45373-8 *** Discontinued ***

Overview

Fluorescent, ALTO II High Lumen Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2850, Design Lumens: 2710, Rated Average Life: 30,000-36,000 Hrs., CRI: 78, Color Temp: 3500K. Length: 48 in. *Philips Part # 45373-8 *** Discontinued ***
Also known as: 046677453732, F32T8/HL735/ALTO 30PK, PHIF32T8HL735ALTO3

Specifications

Color Rendering Index (CRI): 78
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Wattage: 32
Lumens: 2850
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)