BRZ MEC 10-2(1/2-1GR 3/8-1RB)UL

Item #: 0120993

Cat #: BGC-2T-DB

UPC: 783669001211

Company wide:
0 in stock
Documents & Guides
Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Perpendicular Lay-in, Direcy Bury

Overview

Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Perpendicular Lay-in, Direcy Bury

The nVent ERICO Water Pipe Ground Clamp provides a highly reliable method for grounding copper conductors to metallic water pipes or ground rods, essential for electrical safety in residential, commercial, and industrial systems. Constructed from high-strength silicone bronze, this clamp ensures excellent durability, corrosion resistance, and secure, long-lasting electrical connections. Its robust design makes it a trusted component for creating effective grounding paths in accordance with applicable electrical codes and standards.

Also known as: 783669001211, BGC-2T-DB, CADBGC2TDB

Features & Benefits

  • Lay-in feature reduces installation time
  • Suitable for direct burial in earth or concrete

Specifications

Material: Bronze
Diameter: 0.500 in
Conductors: 1
Material: Bronze
Conductors: 1
Diameter: 0.500 in