This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
GRE GMX-670K Material BundlerMaterial Bundler Cart, Weight Capacity: 2500 lbs, Built-In Forklift Pockets, Dimensions: 36.4" x 28.3" x 48.1" Includes: GMX Multi-Purpose Base, GMX-670 Attachment Arms, (2) Rigid and (2) Swivel CS8 8" Casters
Overview
GRE GMX-670K Material BundlerMaterial Bundler Cart, Weight Capacity: 2500 lbs, Built-In Forklift Pockets, Dimensions: 36.4" x 28.3" x 48.1" Includes: GMX Multi-Purpose Base, GMX-670 Attachment Arms, (2) Rigid and (2) Swivel CS8 8" Casters
Kit Includes:
GMX Base
GMX Material Bundler Attachment Set and 8" casters
GMX Base
GMX Material Bundler Attachment Set and 8" casters
2,500 lb rated capacity
Easily loaded with a forklift – unload at waist height
Built-in forklift pockets for ultimate mobility
Fits through 36" doorways
8" casters (4 swivel)
Also known as: GMX-670K, GREGMX670K
Specifications
Type: | Cart |
Material: | Steel |
Type: | Cart |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)