Mobile Conduit/Pipe Rack

Item #: 0120980
Cat #: GMX-668K
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Mobile Conduit/Pipe RackMobile Conduit and Pipe Rack with Casters, Weight Capacity: 1600 lbs, Dimensions: 55" x 28.3" x 48.5"

Overview

Mobile Conduit/Pipe RackMobile Conduit and Pipe Rack with Casters, Weight Capacity: 1600 lbs, Dimensions: 55" x 28.3" x 48.5"
Each Kit Includes: GMX Base GMX Material Tree Attachment Set and 6" casters GMX Base GMX Material Tree Attachment Set and 6" casters 1,600 lb rated capacity Each arm set holds 400 lbs or about 12 pieces of 2" GRC Fits through 36" doorways 6" casters with two swivel, two rigid set
Also known as: GMX-668K, GREGMX668K

Specifications

Type: Cart
Material: Steel
Type: Cart
Material: Steel

Customer Reviews

No reviews for this product
(0)