12W PAR30S LED Lamp, 41K

Item #: 0120971

Cat #: LED12P30SD41KNFL

UPC: 762148246107

Company wide:
0 in stock
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 83, Color Temperature: 4100K, Beam Angle: 25°, Rated Average Life: 25,000

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 83, Color Temperature: 4100K, Beam Angle: 25°, Rated Average Life: 25,000
Also known as: 762148246107, LED12P30SD41KNFL, TCPLED12P30SD41KNF

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 81
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 800
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 4100 (Cool White)
Shape: PAR30S (Sealed Beam Short)
Wattage: 12
Lumens: 800
Dimmable: Yes
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Angle: 25°