Indoor Kit, 120/208V, 3P, 4W, 200A

Item #: 0120891

Cat #: 2K208-2D

UPC: 078477597705

$ 1007.06 EA
Company wide:
9 in stock
Submeter, Indoor, 208 Volt AC, 3 Phase 4 Wire, Max 200 Amp, 3 Split Core Current Transformers, Demand Meter, Electric Meter Kit

Overview

Submeter, Indoor, 208 Volt AC, 3 Phase 4 Wire, Max 200 Amp, 3 Split Core Current Transformers, Demand Meter, Electric Meter Kit

The Leviton VerifEye™ Series 2000 line of revenue-grade submeters meets all measurement and verification-based opportunities including load management and LEED rating achievement. Designed to provide a simple and effective process for accurately capturing measurements of power consumption, Series 2000 meters are easy to specify and install for new construction and retrofits.

Also known as: 078477597705, 2K208-2D, LEV2K2082D

Specifications

Amps: 200
Phase: 3
Volts AC: 120/208
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 200
Volts AC: 120/208
IP/NEMA Rating: NEMA 1
Phase: 3
Mounting: Surface