High Speed Plastic Fiber Optic Sensor

Item #: 0120822

Cat #: D12SP6FPY

UPC:

Company wide:
0 in stock
Documents & Guides
High Speed Plastic Fiber Optic Sensor

Overview

High Speed Plastic Fiber Optic Sensor
Also known as: D12SP6FPY, BAND12SP6FPY

Specifications

Color: Red
Length: 2 m
Mounting: DIN Rail
Material: Plastic, Glass
IP/NEMA Rating: IP11, NEMA 2
Pins: 4
Volts DC Range: 10 - 30
Color: Red
Mounting: DIN Rail
IP/NEMA Rating: IP11, NEMA 2
Volts DC Range: 10 - 30
Length: 2 m
Material: Plastic, Glass
Pins: 4