ELE DIMMING BALLAST (2) F24T5HO 120-277V

Item #: 0120806

Cat #: IZT2S24D35M

UPC: 781087134627

$ 179.62 EA
Company wide:
0 in stock
Documents & Guides
Signify Lighting, Ballast, Mark 7, eFluo Dim, Min Start Temp 50C, Amps 0.7A, Average Life 43800HRS, Volts 120-277V, Watts 24W, Dimmable, Number of Lamps 2, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, Certifications are UL, ISO, FCC

Overview

Signify Lighting, Ballast, Mark 7, eFluo Dim, Min Start Temp 50C, Amps 0.7A, Average Life 43800HRS, Volts 120-277V, Watts 24W, Dimmable, Number of Lamps 2, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, Certifications are UL, ISO, FCC
Also known as: 781087134627, IZT2S24D35M, ADVIZT2S24D35M

Specifications

Type: Programmed Start, Electronic, 0-10V Dimming
Type: Programmed Start, Electronic, 0-10V Dimming