Mini Beam Fiber Optic Scanner

Item #: 0120786

Cat #: SM2A312FP1

UPC:

Company wide:
0 in stock
Documents & Guides
Mini Beam Scanner, Old Bezel, 24 to 240V AC, 18 mm Threaded Barrel or Side Mounting Options.

Overview

Mini Beam Scanner, Old Bezel, 24 to 240V AC, 18 mm Threaded Barrel or Side Mounting Options.
Also known as: SM2A312FP1, BANSM2A312FP1

Specifications

Mounting: Panel
Family / Style: Mini-Beam
Volts AC Control Range: 24 - 240
Mounting: Panel
Volts AC Control Range: 24 - 240
Family / Style: Mini-Beam