KLRK VGGP-100 TEMPERED 100W GREEN G

Item #: 0120776

Cat #: VGGP-100

UPC: 783936750095

$ 93.67 EA
Company wide:
1 in stock
Documents & Guides
KIL VGGP-100 TEMPERED 100W G

Overview

KIL VGGP-100 TEMPERED 100W G
Also known as: 783936750095, VGGP-100, KILVGGP100

Features & Benefits

  • Electrostatically applied epoxy/polyester finish
  • Modular design
  • Hubs are threaded for attachment to conduit
  • Set screws in pendant fixture
  • Copper-free aluminum (less than .004%)

Specifications

Material: Glass
Material: Glass