WALLPK 18W COOL W/ BACKPLATE PC

Item #: 0120722

Cat #: WPLED18/PC

UPC: 019813196107

$ 491.98 EA
Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 18W COOL LED with BACKPLATE & JUNCTION BOX BRONZE + 120V PHOTOCELL

Overview

LPACK WALLPACK 18W COOL LED with BACKPLATE & JUNCTION BOX BRONZE + 120V PHOTOCELL
Also known as: 019813196107, WPLED18/PC, RABWPLED18PC

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze