Crimp Bonding Plate, Copper, 3 in² Min Contact Area

Item #: 0120693

Cat #: LPC535

UPC: 782856429883

$ 71.67 EA
Company wide:
0 in stock
Documents & Guides
The crimp bonding plate is used to crimp over cable for direct contact. Copper crimp bonding plate with a 3 in² (19.35 cm²) minimum contact area.

Overview

The crimp bonding plate is used to crimp over cable for direct contact. Copper crimp bonding plate with a 3 in² (19.35 cm²) minimum contact area.

The crimp bonding plate is used to crimp over cable for direct contact.

Also known as: 782856429883, LPC535, CADLPC535

Features & Benefits

  • Compression type fingers crimp over cable for direct contact

Specifications

Material: Copper
Width: 2.500 in
Height: 0.060 in
Depth: 2.710 in
Material: Copper
Height: 0.060 in
Width: 2.500 in
Depth: 2.710 in