LED Driver

Item #: 0120634

Cat #: UR2-48-45L-S-FD-DR

UPC: 810048027187

Company wide:
0 in stock
Documents & Guides
LED Driver, Input Voltage: 120/277V, 44 Watts, 4500 Lumens, Step Dimming. ***Must be purchased with light set# 149443 or 149451***

Overview

LED Driver, Input Voltage: 120/277V, 44 Watts, 4500 Lumens, Step Dimming. ***Must be purchased with light set# 149443 or 149451***

The UR Series 4ft (1219mm) LED upgrade kit delivers 4500 lumens of enhanced spectrum 80 CRI light while achieving over 100 lumens per watt at the system level. This innovative kit is designed for retrofitting existing 1' x 4' (305mm x 1219mm) or 2' x 4' (610mm x 1219mm) luminiares to energy saving LED. The UR Series is available in neutral or cool color temperatures and with step dimming or 0-10V dimming. The UR Series upgrade kit is easy to install and fits into almost any existing linear fluorescent luminaire making it a perfect upgrade option where energy savings and long life are critical.

Also known as: 810048027187, UR2-48-45L-S-FD-DR, CLLUR24845LSFDDR

Specifications

Wattage: 44
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277