5/16" Guy Wire 5000'

Item #: 0120613

Cat #: 516GUYWIREX5000

UPC:

Company wide:
0 in stock
Documents & Guides
Guy Wire, 5/16" Diameter, Stranded, Hot Dipped and Galvanized Steel. Tensile Strength: 11,200 lbs.

Overview

Guy Wire, 5/16" Diameter, Stranded, Hot Dipped and Galvanized Steel. Tensile Strength: 11,200 lbs.
Also known as: 516GUYWIREX5000

Specifications

Length: 5000 ft
Diameter: 5/16 in
Material: Steel
Conductors: 1
Length: 5000 ft
Material: Steel
Diameter: 5/16 in
Conductors: 1