Cree Lighting CR-LE-40L-35K-S-HD

Item #: 0120567
Cat #: CR-LE-40L-35K-S-HD
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
CLL CR-LE-40L-35K-S-HD

Overview

CLL CR-LE-40L-35K-S-HD
Also known as: CR-LE-40L-35K-S-HD, CLLCRLE40L35KSHD

Specifications

Mounting: Recessed
Volts AC: 120-277
Wattage: 40
Lumens: 4000
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Wattage: 40
Length: 4 ft
Light Technology: LED
Volts AC: 120-277
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)