ETN DT227NGK Heavy Duty Double-Thro

Item #: 0120463

Cat #: DT227NGK

UPC: 786685387017

$ 34936.02 EA
Company wide:
0 in stock
Documents & Guides
CUTLER HAMMER DT227NGK CUTLER HAMMER DT227NGK DOUBLE THROW HEAVY DUTY FUSEABLE WITH NEUTRAL 2-POLE 240 VAC 800A NEMA 1

Overview

CUTLER HAMMER DT227NGK CUTLER HAMMER DT227NGK DOUBLE THROW HEAVY DUTY FUSEABLE WITH NEUTRAL 2-POLE 240 VAC 800A NEMA 1
Also known as: 786685387017, DT227NGK, CUTDT227NGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 800
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240