5/8x24 Copper Air Terminal

Item #: 0120452

Cat #: 5824CUAT

UPC: 808475031426

$ 113.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Harger, 5/8" x 24", Class II Copper, Tapered Tip, Air Terminal, Each

Overview

Harger, 5/8" x 24", Class II Copper, Tapered Tip, Air Terminal, Each
Also known as: 808475031426, 5824CUAT, HLP5824CUAT

Specifications

Material: Copper
Type: Air Terminal
Material: Copper
Type: Air Terminal