Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base

Item #: 0120428

Cat #: M175UED28

UPC: 046135640308

Company wide:
0 in stock
Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base, Clear Glass, Universal Burn Position, 1 per SKU, 6 Per Case *Sylvania Product Code 64030* *Sylvania Part # 64030*

Overview

Metal Halide Lamp, 175 Watt, 14400 Lumen, 4000K, Mogul Base, Clear Glass, Universal Burn Position, 1 per SKU, 6 Per Case *Sylvania Product Code 64030* *Sylvania Part # 64030*
Also known as: 046135640308, M175UED28, SYLM175UED28

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 65
Lumens: 14400
ANSI Code: M57/E
Light Technology: HID
Color: Clear
Base: Mogul Screw (E39)
Wattage: 175
Lumens: 14400
Light Technology: HID
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
ANSI Code: M57/E