ETN 15063PMURF UNIPAK, Low Voltage

Item #: 0120404

Cat #: 15063PMURF

UPC: 782116059362

Company wide:
0 in stock
Documents & Guides
EATON #15063PMURF FIXED CAPACITOR 150 KVAR 600V 3PH W/LTS & FUSES

Overview

EATON #15063PMURF FIXED CAPACITOR 150 KVAR 600V 3PH W/LTS & FUSES
Also known as: 782116059362, 15063PMURF, CUT15063PMURF

Specifications

Phase: 3
Volts AC: 600
Amps: 147
Size: 150 Kvar
Phase: 3
Amps: 147
Volts AC: 600
Size: 150 Kvar