Light Handle 15" Open Top Tool Carrier

Item #: 0120332

Cat #: L234

UPC: 084298122347

Company wide:
0 in stock
Documents & Guides
DOTTIE L234 22 POCKET BAG TECH GEAR LIGHT HANDLE 15" OPEN TOP CARRIER

Overview

DOTTIE L234 22 POCKET BAG TECH GEAR LIGHT HANDLE 15" OPEN TOP CARRIER

The Tech Gear„¢ 15'' BigMouth® tool bag features an integrated LED light that is designed to help you work in low light conditions when you need to complete a project or to illuminate the inside of the bag. It's equipped with a large main compartment and 22 pockets to hold your favorite hand tools.

Also known as: 084298122347, L234, DOTL234

Specifications

Color: Black
Color: Black