OMNI D22210 22/10C CMR TCSHEILDED 300V PVC GRAY

Item #: 0120266

Cat #: D22210

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI D22210 22/10C CMR TC SHEILDED 300V PVC GRAY

Overview

OMNI D22210 22/10C CMR TC SHEILDED 300V PVC GRAY
Also known as: D22210, OMND22210

Specifications

Jacket: PVC
Conductors: 10
Jacket: PVC
Conductors: 10