
Electronic Dimming Ballast MK7, 0-10V Series
Item #: 0120265
Cat #: IZT3PSP32SC35M
UPC: 781087135402
$ 158.62 EA
Company wide:
0
in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series.
Overview
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series.
Also known as: 781087135402, IZT3PSP32SC35M, ADVIZT3PSP32SC35M
Specifications
| Type: | Programmed Start, Electronic, 0-10V Dimming |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular) |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Type: | Programmed Start, Electronic, 0-10V Dimming |
| Shape: | T8 (Tubular) |
| Light Technology: | Fluorescent |
| Volts AC: | 120, 277, 240 |
| Dimmable: | Yes |