LC Adapter Plate, 12 Fibers, Blue

Item #: 0120256

Cat #: OFP-LCD12AC

UPC: 662875593799

$ 114.06 EA
Company wide:
26 in stock
Documents & Guides
Adapter Plate, (6) Duplex LC Adapters, Capacity: (12) Fibers, Single mode fiber, Ceramic Sleeve, Color: Blue

Overview

Adapter Plate, (6) Duplex LC Adapters, Capacity: (12) Fibers, Single mode fiber, Ceramic Sleeve, Color: Blue

Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.

Also known as: 662875593799, OFP-LCD12AC, ORTOFPLCD12AC

Specifications

Color: Blue
Type: Singlemode, Duplex
Standards: California Proposition 65
Number of Ports: 12
Connector Type: LC
Color: Blue
Standards: California Proposition 65
Connector Type: LC
Type: Singlemode, Duplex
Number of Ports: 12