
$ 0.63 EA
Company wide:
0
in stock
Pipe Strap, 2-Hole, 1/2 Inch, Steel/Zinc, For Use With Rigid/IMC Conduit
Overview
Pipe Strap, 2-Hole, 1/2 Inch, Steel/Zinc, For Use With Rigid/IMC Conduit
Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.
Also known as: 781381188951, CF500, APPCF500
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Finish: | Zinc |
| Diameter: | 1/2 in |
| Mounting: | 2-Hole |
| Material: | Steel |
| Finish: | Zinc |