BAL EM3314T-G 15HP,3500RPM,3PH,60HZ,215T,3734M,OP SB,F1

Item #: 0120176

Cat #: EM3314TG

UPC: 781568665459

Call for price
Company wide:
0 in stock
Documents & Guides
BAL EM3314T-G 15HP,3500RPM,3PH,60HZ,215T,3734M,OP SB,F1

Overview

BAL EM3314T-G 15HP,3500RPM,3PH,60HZ,215T,3734M,OP SB,F1
Also known as: 781568665459, EM3314TG, BLMEM3314TG

Specifications

Phase: 3
Amps: 35
Horsepower: 15
Phase: 3
Horsepower: 15
Amps: 35