Charge Controller

Item #: 0120165

Cat #: MPPT-2010

UPC:

Company wide:
0 in stock
Documents & Guides
20 Amp Charge Controller. Automatic detection of 12V/24V battery, MPPT Type Controller.

Overview

20 Amp Charge Controller. Automatic detection of 12V/24V battery, MPPT Type Controller.

The new Steca charge controller Solarix MPPT is a maximum power point tracker to optimally charge batteries. It is specially designed to connect PV-modules which are used in grid-connected systems. It is a simple and reliable device providing maximum flexibility in module configuration. It is also possible to use thin film modules with this device. The latest technology guarantees professional battery care combined with modern design and outstanding protection features. ! WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Also known as: MPPT-2010, SLXMPPT2010

Specifications

Wattage: 480
Amps: 20
Volts DC: 12/24
Wattage: 480
Volts DC: 12/24
Amps: 20