200A 1PH 600V TERMINAL

Item #: 0120150

Cat #: U4540-XL

UPC: 784572230569

$ 413.30 EA
Company wide:
0 in stock
MLB U4540-XL 200A 1PH 600V TERMINAL, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB U4540-XL 200A 1PH 600V TERMINAL, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572230569, U4540-XL, MLBU4540XL

Specifications

Amps: 200
Phase: 1
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65
Phase: 1