Available in white finish, Fits 4" RAB DLED fixtures.

Item #: 0120144

Cat #: GOOFRING DLED4

UPC: 019813172156

Company wide:
0 in stock
Documents & Guides
GOOFRING-DLED4 4" TO 7.25"

Overview

GOOFRING-DLED4 4" TO 7.25"

Covers gaps when the diameter of cutout hole is larger than fixture baffle.

Also known as: 019813172156, GOOFRING DLED4, RABGOOFRINGDLED4

Specifications

Color: White
Color: White