Folding Knife, 2.25" Straight Edge Blade

Item #: 0120131
Cat #: FF92CP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Folding Knife, Lockback, Straight Edge, Overall Length: 5 In, Blade Length: 2.25 In

Overview

Folding Knife, Lockback, Straight Edge, Overall Length: 5 In, Blade Length: 2.25 In
Also known as: FF92CP, SOGFF92CP

Specifications

Length: 2.25 in
Type: Lockback Knife, Knife
Color: Black
Length: 2.25 in
Color: Black
Type: Lockback Knife, Knife

Customer Reviews

No reviews for this product
(0)