LITEFIT Standard Harness, Tongue Buckle Legs (XXL)

Item #: 0120047

Cat #: H312005

UPC: 051751105957

$ 66.73 EA
Company wide:
0 in stock
Documents & Guides
LITEFIT Standard Harness, Tongue Buckle Legs (XXL)

Overview

LITEFIT Standard Harness, Tongue Buckle Legs (XXL)
The Werner LiteFit H3120 Standard (1 D Ring) Harness line provides the right harness, the right fit, and the right value. Their design allows for 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness. 
Also known as: 051751105957, H312005, WERH312005

Specifications

Type: Harness
Weight Capacity: 310 lbs
Size: 2XL
Type: Harness
Size: 2XL
Weight Capacity: 310 lbs

Customer Reviews

No reviews for this product
(0)