Safety Switch, Single Throw, 3p, 600VAC, 60A,Unfused,NEMA4X-304 Stainless Steel Enclosure, Factory I

Item #: 0120034

Cat #: DH362UWKN

UPC: 786685941035

$ 4792.32 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, Single Throw, 3-Pole, 600 Volt AC, 60 Amp, Unfused, NEMA4X-304 Stainless Steel Enclosure, Factory Installed Neutral

Overview

Safety Switch, Single Throw, 3-Pole, 600 Volt AC, 60 Amp, Unfused, NEMA4X-304 Stainless Steel Enclosure, Factory Installed Neutral

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 786685941035, DH362UWKN, CUTDH362UWKN

Specifications

Poles: 3
Volts DC: 250
Type: Safety Switch
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Material: 316 Stainless Steel
Poles: 3
Type: Safety Switch
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Amps: 60
Material: 316 Stainless Steel