7-1/4" NEXT GEN CIRC SAW w/ BRAKE

Item #: 0119970

Cat #: DWE575SB

UPC: 885911269223

Company wide:
0 in stock
Documents & Guides
The DWE575 7-1/4" Lightweight Circular Saw is among the lightest saws in its class at only 8.8 lbs. 15 Amp motor is powerful enough for the toughest applications and electric brake stops the blade after trigger is released. Bevel capacity of 57° and 2-9/16" depth of cut capacity provide versatility.

Overview

The DWE575 7-1/4" Lightweight Circular Saw is among the lightest saws in its class at only 8.8 lbs. 15 Amp motor is powerful enough for the toughest applications and electric brake stops the blade after trigger is released. Bevel capacity of 57° and 2-9/16" depth of cut capacity provide versatility.

DEWALT 7-1/4 In. lightweight circular saw with electric brake. Depth of cut capacity of 2-9/16 In. ball bearing lower guard provides long life in environments. Durable high grade aluminum smooth base for accurate cuts. Lower guard design improves performance when making bevel cuts and cutting shims. An integrated dust blower allows the user to clear its line of sight while cutting. Patented tough cord protection system, provides 3x durability against cord pull-out.

Also known as: 885911269223, DWE575SB, DEWDWE575SB

Specifications

Amps: 15
Type: Corded
Amps: 15
Type: Corded