LED ceiling fixture in Brushed Nickel finish with white acrylic diffuser. 22W total, 1100 lumens (initial), 3000k, 80 CRI, 120-277UNV.

Item #: 0119939

Cat #: TD0003217

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
THOMAS LIGHTING 14" LED BN

Overview

THOMAS LIGHTING 14" LED BN
Also known as: TD0003217, THOTD0003217

Specifications

No Specifications Available