ETN QBHW3080HS Quicklag Industrial

Item #: 0119933

Cat #: QBHW3080HS

UPC: 786679743324

$ 3468.81 EA
Company wide:
0 in stock
Documents & Guides
ETN QBHW3080HS Quicklag Indus

Overview

ETN QBHW3080HS Quicklag Indus
Also known as: 786679743324, QBHW3080HS, CUTQBHW3080HS

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On