PS, IEC, REPL, 3P4W, 30A

Item #: 0119905

Cat #: L430R9

UPC: 783585888101

Call for price
Company wide:
0 in stock
Documents & Guides
HUB L430R9 PS, IEC, REPL, 3P4W, 30A

Overview

HUB L430R9 PS, IEC, REPL, 3P4W, 30A

Hubbell’s Low Profile Pin and Sleeve devices were designed to save space without sacrificing pin and sleeve strength, safety and convenience. The small compact design of these plugs is ideal for indoor applications where space is at a premium. These devices are fully interchangeable with standard IEC 60309 pin and sleeve. They are a perfect fit for tight situations frequently found in hotels, restaurants, convention centers, warehouses, assembly benches and offices.

Also known as: 783585888101, L430R9, KELL430R9

Features & Benefits

  • Split sleeves with self-adjusting stainless steel springs
  • Color coding for easy identification of mating devices
  • Stainless steel terminal screws resist rust and corrosion

Specifications

No Specifications Available