3000W 277V Wall Heater, White , w/ Stat

Item #: 0119847

Cat #: G3315TRP

UPC: 686334380751

$ 670.24 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 3000W, 277V, Built in Single Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 3000W, 277V, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334380751, G3315TRP, TPIG3315TRP

Specifications

Volts AC: 277
Color: Ivory
Wattage: 3000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 277
Wattage: 3000
Standards: California Proposition 65
Color: Ivory
Mounting: Wall