
Adapter Plate, 12-port, Dual LC, Single-mode, Ceramic Sleeve
Item #: 0119823
Cat #: 6112SMDLC
UPC: 769555042674
$ 114.95 EA
Company wide:
7
in stock
Documents & Guides
Adapter Plate, 12-port, Dual LC, Single-mode, Ceramic Sleeve
Overview
Adapter Plate, 12-port, Dual LC, Single-mode, Ceramic Sleeve
To accompany all OCC fiber optic enclosures, Optical Cable Corporation developed snap-in fiber adapter plates that are versatile enough to meet any fiber application and durable enough to withstand field installations. All OCC fiber adapter plates guarantee performance parameters for the application specified, and can be pre-loaded into OCC fiber cabinets for easy plug-and-play operability.
Also known as: 769555042674, 6112SMDLC, OCC6112SMDLC, Coupler panel, Bulk head
Specifications
| Type: | Singlemode, Duplex |
| Number of Ports: | 12 |
| Connector Type: | LC |
| Type: | Singlemode, Duplex |
| Connector Type: | LC |
| Number of Ports: | 12 |