Continuous Hinge Enclosure with 3-Point Latch Type 4, 72x36x16, Gray, Mild Steel

Item #: 0119802

Cat #: A72H36FLP3PT

UPC: 783510279264

$ 4058.41 EA
Company wide:
0 in stock
Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A72H36FLP3PT item measures 72x36x16 inches with a material of Steel colored Gray.

Overview

Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A72H36FLP3PT item measures 72x36x16 inches with a material of Steel colored Gray.

These time-tested, single-door enclosures feature HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.

Also known as: 783510279264, A72H36FLP3PT, HOFA72H36FLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 16 in
Color: Gray
Height: 72 in
Width: 36 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 36 in
Finish: Powder Coated
Depth: 16 in
Height: 72 in
Material: Steel