PLATT logo

Made in USA

Offset Left-Cutting Journeyman Snip

Item #: 0119746
Cat #: J2100L
UPC: 092644760303
Call for price
Company wide:
0 in stock
Offset Left-Cutting Journeyman Snip, Cutting Pattern: Left/Straight, Snip Type: Offset, Cut Length: 1-1/4", Overall Length 9-1/2", Cuts 18 Gauge Cold Rolled Steel, 22 Gauge Stainless Steel

Overview

Offset Left-Cutting Journeyman Snip, Cutting Pattern: Left/Straight, Snip Type: Offset, Cut Length: 1-1/4", Overall Length 9-1/2", Cuts 18 Gauge Cold Rolled Steel, 22 Gauge Stainless Steel
The Journeyman™ line of hand tools represents the best of Klein quality and workmanship combined with the latest innovations in handle design and trip (patent pending). Klein Tools' Journeyman™ Snips feature long-lasting serrated forged steel blades, premium corrosion resistant handles and a self-opening latch. Soft black material on the outer surface and an exclusive Klein Kurve® provide added comfort.
Also known as: 092644760303, J2100L, KLEJ2100L, Tin snips

Specifications

Gauge: 18
Length: 9 1/2 in
Color: Black
Type: Snips
Material: Steel
Standards: California Proposition 65
Gauge: 18
Color: Black
Material: Steel
Length: 9 1/2 in
Type: Snips
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)