Sustainable

TCP LED17P38D50KFLB

Item #: 0119743
Cat #: LED17P38D50KFLB
UPC: 762148265887
$ 24.86 EA
Company wide:
0 in stock

Overview

TCP LED17P38D50KFLB
Also known as: 762148265887, LED17P38D50KFLB, TCPLED17P38D50KFLB

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Color Temperature: 5000 (Bright White)
Lumens: 1300
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)