Aluminum Enclosure Back Panel

Item #: 0119721

Cat #: PLA120

UPC: 085339993810

$ 17.09 EA
Company wide:
1 in stock
Documents & Guides
Aluminum Enclosure Back Panel For Use With 12" X 10" Enclosures

Overview

Aluminum Enclosure Back Panel For Use With 12" X 10" Enclosures

Enclosure Back Panel Accessory For Mounting Electrical/Electronic Devices Securely Down Inside

Also known as: 085339993810, PLA120, ALLPLA120

Specifications

Width: 0.100 in
Height: 10.750 in
Depth: 8.880 in
Material: Aluminum
Width: 0.100 in
Depth: 8.880 in
Height: 10.750 in
Material: Aluminum