30 Amp, 480 Volt Plug, Watertight

Item #: 0119698

Cat #: 430P7W

UPC:

$ 298.06 EA
Company wide:
1 in stock
Documents & Guides
30 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Red.

Overview

30 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Red.
Also known as: 430P7W, PDI430P7W

Specifications

Volts AC: 480
Color: Red
Amps: 30
Type: Plug
Volts AC: 480
Amps: 30
Color: Red
Type: Plug