Split Grounding Bushing, Nylon Insulated, 4", Zinc Die Cast

Item #: 0119678

Cat #: SGB39040

UPC: 781747939050

Company wide:
0 in stock
Split Grounding Bushing, Nylon Insulated, 4 Inch, 6 AWG to 250 MCM, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Split Grounding Bushing, Nylon Insulated, 4 Inch, 6 AWG to 250 MCM, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 781747939050, SGB39040, BRDSGB39040

Specifications

Diameter: 4 in
Allowable Gauge Range: 6 - 250
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 4 in
Material: Zinc Die Cast
Allowable Gauge Range: 6 - 250
Insulation: Insulated