LED Outdoor Wall Cylinder, 16.9W, 537L, 3000K, 120V, Antique Bronze

Item #: 0119613

Cat #: P5674-20/30K

UPC: 785247190201

$ 138.60 EA
Company wide:
0 in stock
LED Outdoor Wall Cylinder, 16.9 Watt, 537 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Antique Bronze Finish

Overview

LED Outdoor Wall Cylinder, 16.9 Watt, 537 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Antique Bronze Finish
Also known as: 785247190201, P5674-20/30K, PROP56742030K

Specifications

Color Temperature: 3000 (Warm White)
Color: Antique Bronze
Volts AC: 120
Wattage: 17
Type: Cylindrical
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Cylindrical
Light Technology: LED
Color: Antique Bronze
Wattage: 17
Standards: California Proposition 65
Dimmable: Yes